- Exhaust Tool
| Style | Style 5 |
| Rated Flow LR | 628.60 cfm, 17.8 m3/min |
| Inlet Clock Position | 6:00 |
| Body Length | 22 in, 558.8 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Overall Length | 23.5 in, 596.9 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Body Dia. [Max] | 8.46 in, 214.88 mm |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Attenuation LR | 15 dBA |
| Outlet Clock Position | 12:00 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow HR | 1087.69 cfm, 30.8 m3/min |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Rated Flow MR | 886.40 cfm, 25.1 m3/min |
| Attenuation HR | 20 dBA |
| Weight | 17.86 LB |
| EAN or UPC | 742330004999 |

