- Exhaust Tool
| Style | Style 6 |
| Overall Length | 27 in, 685.8 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow LR | 600.35 cfm, 17 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow MR | 649.79 cfm, 18.4 m3/min |
| Body Dia. [Max] | 8.46 in, 214.88 mm |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Attenuation LR | 15 dBA |
| Attenuation HR | 20 dBA |
| Rated Flow HR | 1041.78 cfm, 29.5 m3/min |
| Outlet Clock Position | 12:00 |
| Body Length | 20 in, 508 mm |
| Inlet Clock Position | 6:00 |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Weight | 19.1 LB |
| EAN or UPC | 742330005002 |

