- Wrapped Exhaust Tool
| Body Dia. [Max] | 8.78 in, 223 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Outlet Clock Position | 6:00 |
| Rated Flow HR | 801.64 cfm, 22.7 m3/min |
| Overall Length | 29.56 in, 750.82 mm |
| Attenuation HR | 20 dBA |
| Rated Flow LR | 466.15 cfm, 13.2 m3/min |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 27.12 in, 688.85 mm |
| Type | Wrapped |
| Style | Style 3 |
| Rated Flow MR | 656.85 cfm, 18.6 m3/min |
| Attenuation LR | 15 dBA |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Inlet Clock Position | 3:00 |
| Weight | 29.0 LB |
| EAN or UPC | 742330115923 |

