- Exhaust Tool
| Body Dia. [Max] | 8.46 in, 214.88 mm |
| Overall Length | 46.25 in, 1174.75 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Style | Style 1 |
| Outlet Diameter | 3.16 in, 80.26 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Body Length | 31.62 in, 803.15 mm |
| Inlet Diameter | 2.89 in, 73.41 mm |
| Rated Flow MR | 89045.94 cfm, 2521.5 m3/min |
| Rated Flow HR | 1091.22 cfm, 30.9 m3/min |
| Attenuation LR | 15 dBA |
| Rated Flow LR | 628.60 cfm, 17.8 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Attenuation HR | 20 dBA |
| Weight | 30.0 LB |
| EAN or UPC | 742330005026 |

