- Exhaust Tool
| Attenuation LR | 12 dBA |
| Outlet Diameter | 3.02 in, 76.66 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Diameter | 3.02 in, 76.66 mm |
| Attenuation HR | 18 dBA |
| Rated Flow HR | 882.87 cfm, 25 m3/min |
| Rated Flow LR | 635.66 cfm, 18 m3/min |
| Body Dia. [Max] | 8.46 in, 215 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow MR | 882.87 cfm, 25 m3/min |
| Style | Style 6 |
| Outlet Clock Position | 12:00 |
| Overall Length | 24.27 in, 616.4 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Inlet Clock Position | 6:00 |
| Body Length | 19.75 in, 501.6 mm |
| Weight | 13.1 LB |
| EAN or UPC | 742330113929 |

