- Exhaust Tool
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow LR | 1211.29 cfm, 34.3 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 34.37 in, 873 mm |
| Rated Flow HR | 2097.69 cfm, 59.4 m3/min |
| Attenuation HR | 18 dBA |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Body Dia. [Max] | 8.5 in, 216 mm |
| Style | Style 1 |
| Attenuation LR | 12 dBA |
| Rated Flow MR | 1712.76 cfm, 48.5 m3/min |
| Overall Length | 40 in, 1016 mm |
| Weight | 21.2 LB |
| EAN or UPC | 742330132166 |

