- Exhaust Tool
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Style | Style 1 |
| Body Dia. [Max] | 8.97 in, 227.84 mm |
| Overall Length | 26 in, 660.4 mm |
| Rated Flow LR | 1020.59 cfm, 28.9 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow HR | 1765.73 cfm, 50 m3/min |
| Outlet Diameter | 4.02 in, 102 mm |
| Attenuation HR | 15 dBA |
| Rated Flow MR | 1440.84 cfm, 40.8 m3/min |
| Inlet Diameter | 4.02 in, 102 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation LR | 10 dBA |
| Body Length | 19.5 in, 495.3 mm |
| Weight | 19.55 LB |
| EAN or UPC | 742330005040 |

