- Resonator
| Outlet Diameter | 5.03 in, 127.64 mm |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Attenuation LR | 3 dBA |
| Body Length | 10 in, 254 mm |
| Body Dia. [Max] | 8.97 in, 227.84 mm |
| Attenuation HR | 6 dBA |
| Overall Length | 16.5 in, 419 mm |
| Weight | 10.0 LB |
| EAN or UPC | 742330005057 |

