- Exhaust Tool
| Inlet Diameter | 3.51 in, 89.28 mm |
| Outlet Diameter | 3.51 in, 89.28 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation LR | 18 dBA |
| Attenuation HR | 25 dBA |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Dia. [Max] | 8.97 in, 227.8 mm |
| Rated Flow HR | 102.41 cfm, 2.9 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow LR | 579.16 cfm, 16.4 m3/min |
| Body Length | 44.44 in, 1128.8 mm |
| Overall Length | 51 in, 1295.4 mm |
| Style | Style 1 |
| Rated Flow MR | 815.77 cfm, 23.1 m3/min |
| Weight | 29.7 LB |
| EAN or UPC | 742330005088 |

