- Wrapped Exhaust Tool
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Attenuation HR | 20 dBA |
| Overall Length | 32.25 in, 819.2 mm |
| Style | Style 2 |
| Inlet Clock Position | 3:00 |
| Attenuation LR | 15 dBA |
| Outlet Diameter | 3.51 in, 89.28 mm |
| Inlet Diameter | 3.51 in, 89.28 mm |
| Rated Flow LR | 762.80 cfm, 21.6 m3/min |
| Body Length | 26 in, 660.4 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Body Dia. [Max] | 11.81 in, 300 mm |
| Type | Wrapped |
| Rated Flow HR | 1324.30 cfm, 37.5 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow MR | 1080.63 cfm, 30.6 m3/min |
| Body Dia. [Min] | 8.56 in, 217.4 mm |
| Outlet Clock Position | 9:00 |
| Weight | 37.7 LB |
| EAN or UPC | 742330005125 |

