- Exhaust Tool
| Inlet Clock Position | 6:00 |
| Overall Length | 29.25 in, 742.95 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow LR | 642.73 cfm, 18.2 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Dia. [Min] | 8.25 in, 209.55 mm |
| Body Length | 26.12 in, 663.45 mm |
| Inlet Diameter | 3.51 in, 89.28 mm |
| Outlet Clock Position | 9:00 |
| Rated Flow HR | 1112.41 cfm, 31.5 m3/min |
| Outlet Diameter | 3.51 in, 89.28 mm |
| Attenuation LR | 15 dBA |
| Rated Flow MR | 911.12 cfm, 25.8 m3/min |
| Attenuation HR | 20 dBA |
| Style | Style 3 |
| Body Dia. [Max] | 11.5 in, 292 mm |
| Weight | 23.2 LB |
| EAN or UPC | 742330005156 |

