- Exhaust Tool
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Style | Style 1 |
| Body Dia. [Max] | 9.01 in, 228.9 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow HR | 3259.54 cfm, 92.3 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation LR | 12 dBA |
| Body Length | 44.44 in, 1128.8 mm |
| Rated Flow LR | 2337.83 cfm, 66.2 m3/min |
| Attenuation HR | 17 dBA |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Overall Length | 51 in, 1295.4 mm |
| Rated Flow MR | 3097.10 cfm, 87.7 m3/min |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Weight | 28.05 LB |
| EAN or UPC | 742330005224 |

