- Exhaust Tool
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow LR | 1158.32 cfm, 32.8 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Attenuation LR | 13 dBA |
| Body Dia. [Max] | 9.01 in, 228.85 mm |
| Attenuation HR | 18 dBA |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow HR | 2005.87 cfm, 56.8 m3/min |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Overall Length | 51 in, 1295.4 mm |
| Rated Flow MR | 1638.60 cfm, 46.4 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Body Length | 44.44 in, 1128.78 mm |
| Style | Style 1 |
| Weight | 26.32 LB |
| EAN or UPC | 742330005248 |

