- Exhaust Tool
| Body Dia. [Min] | 8.21 in, 208.5 mm |
| Inlet Diameter | 3.51 in, 89.28 mm |
| Overall Length | 35.16 in, 893 mm |
| Attenuation LR | 13 dBA |
| Rated Flow MR | 1221.89 cfm, 34.6 m3/min |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Body Length | 32.56 in, 827 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Outlet Clock Position | 7:00 |
| Attenuation HR | 18 dBA |
| Style | Style 4 |
| Body Dia. [Max] | 11.46 in, 291.1 mm |
| Rated Flow HR | 1500.87 cfm, 42.5 m3/min |
| Inlet Clock Position | 9:00 |
| Rated Flow LR | 865.21 cfm, 24.5 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Weight | 24.17 LB |
| EAN or UPC | 742330005262 |

