- Exhaust Tool
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 27 in, 685.8 mm |
| Body Dia. [Max] | 11.5 in, 292 mm |
| Attenuation HR | 18 dBA |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Diameter | 2.76 in, 70.23 mm |
| Overall Length | 32.75 in, 831.8 mm |
| Rated Flow MR | 801.64 cfm, 22.7 m3/min |
| Inlet Clock Position | 9:00-3:00 |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Body Dia. [Min] | 8.25 in, 209.6 mm |
| Rated Flow LR | 565.03 cfm, 16 m3/min |
| Style | Style 2A |
| Attenuation LR | 15 dBA |
| Rated Flow HR | 981.75 cfm, 27.8 m3/min |
| Outlet Clock Position | 3:00 |
| Weight | 25.225 LB |
| EAN or UPC | 742330005286 |

