- Exhaust Tool
| Style | Style 1 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow HR | 1666.85 cfm, 47.2 m3/min |
| Body Length | 19.75 in, 501.65 mm |
| Overall Length | 26.5 in, 673.1 mm |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow LR | 960.56 cfm, 27.2 m3/min |
| Attenuation LR | 10 dBA |
| Body Dia. [Max] | 9.02 in, 229 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow MR | 1006.47 cfm, 28.5 m3/min |
| Attenuation HR | 15 dBA |
| Weight | 15.03 LB |
| EAN or UPC | 742330005293 |

