- Exhaust Tool
| Rated Flow HR | 2475.56 cfm, 70.1 m3/min |
| Overall Length | 26.5 in, 673 mm |
| Body Length | 20 in, 508 mm |
| Rated Flow MR | 2023.53 cfm, 57.3 m3/min |
| Style | Style 1 |
| Attenuation LR | 10 dBA |
| Body Dia. [Max] | 8.97 in, 227.84 mm |
| Attenuation HR | 15 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow LR | 1430.24 cfm, 40.5 m3/min |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Weight | 14.8 LB |
| EAN or UPC | 742330005309 |

