- Exhaust Tool
| Attenuation LR | 15 dBA |
| Rated Flow MR | 949.96 cfm, 26.9 m3/min |
| Rated Flow LR | 670.98 cfm, 19 m3/min |
| Body Length | 25.5 in, 647.7 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation HR | 20 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow HR | 1161.85 cfm, 32.9 m3/min |
| Outlet Diameter | 3.51 in, 89.28 mm |
| Style | Style 6 |
| Inlet Diameter | 3.51 in, 89.28 mm |
| Overall Length | 26 in, 660.4 mm |
| Body Dia. [Min] | 8.25 in, 209.55 mm |
| Outlet Clock Position | 12:00 |
| Body Dia. [Max] | 11.5 in, 292 mm |
| Inlet Clock Position | 6:00 |
| Weight | 23.03 LB |
| EAN or UPC | 742330005330 |

