- Exhaust Tool
| Body Dia. [Max] | 11.5 in, 292 mm |
| Body Dia. [Min] | 8.25 in, 209.6 mm |
| Outlet Clock Position | 9:00 |
| Overall Length | 36.25 in, 920.75 mm |
| Rated Flow LR | 992.34 cfm, 28.1 m3/min |
| Body Length | 30 in, 762 mm |
| Style | Style 2 |
| Attenuation LR | 13 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow HR | 1716.29 cfm, 48.6 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation HR | 18 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Inlet Clock Position | 3:00 |
| Rated Flow MR | 1401.99 cfm, 39.7 m3/min |
| Inlet Diameter | 3.51 in, 89.28 mm |
| Weight | 26.0 LB |
| EAN or UPC | 742330005347 |

