- Exhaust Tool
| Body Dia. [Max] | 9.01 in, 228.85 mm |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Style | Style 1 |
| Rated Flow HR | 2638.01 cfm, 74.7 m3/min |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow LR | 1522.06 cfm, 43.1 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Length | 44.44 in, 1128.78 mm |
| Overall Length | 50.98 in, 1295 mm |
| Attenuation HR | 20 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation LR | 15 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow MR | 2154.19 cfm, 61 m3/min |
| Weight | 28.0 LB |
| EAN or UPC | 742330005354 |

