- Exhaust Tool
| Style | Style 3 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow MR | 1899.93 cfm, 53.8 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Rated Flow HR | 2327.24 cfm, 65.9 m3/min |
| Body Length | 44.31 in, 1125.5 mm |
| Attenuation HR | 20 dBA |
| Body Dia. [Max] | 9 in, 228.6 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Inlet Clock Position | 6:00 |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Overall Length | 48 in, 1219.2 mm |
| Attenuation LR | 15 dBA |
| Rated Flow LR | 1345.49 cfm, 38.1 m3/min |
| Weight | 31.9 LB |
| EAN or UPC | 742330005378 |

