- Exhaust Tool
| Rated Flow LR | 865.21 cfm, 24.5 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow HR | 1525.59 cfm, 43.2 m3/min |
| Attenuation LR | 12 dBA |
| Inlet Diameter | 3.51 in, 89.28 mm |
| Style | Style 1 |
| Body Length | 21.75 in, 552.4 mm |
| Overall Length | 29 in, 736.6 mm |
| Attenuation HR | 18 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Outlet Diameter | 3.51 in, 89.28 mm |
| Rated Flow MR | 1200.70 cfm, 34 m3/min |
| Body Dia. [Max] | 9 in, 228.6 mm |
| Weight | 18.0 LB |
| EAN or UPC | 742330113936 |

