- Spark Arrestor
| Body Dia. [Max] | 10.08 in, 256 mm |
| Body Length | 13.28 in, 337.3 mm |
| Inlet Diameter | 6.04 in, 153.39 mm |
| Overall Length | 23.48 in, 596.4 mm |
| Outlet Diameter | 6.04 in, 153.39 mm |
| Weight | 19.1 LB |
| EAN or UPC | 742330005385 |
| Body Dia. [Max] | 10.08 in, 256 mm |
| Body Length | 13.28 in, 337.3 mm |
| Inlet Diameter | 6.04 in, 153.39 mm |
| Overall Length | 23.48 in, 596.4 mm |
| Outlet Diameter | 6.04 in, 153.39 mm |
| Weight | 19.1 LB |
| EAN or UPC | 742330005385 |