- Exhaust Tool
| Overall Length | 25.63 in, 650.9 mm |
| Body Dia. [Max] | 10.08 in, 256 mm |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow MR | 1391.40 cfm, 39.4 m3/min |
| Outlet Clock Position | 12:00 |
| Rated Flow HR | 1702.17 cfm, 48.2 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Style | Style 2 |
| Body Length | 27.12 in, 688.8 mm |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Clock Position | 6:00 |
| Rated Flow LR | 981.75 cfm, 27.8 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation LR | 15 dBA |
| Attenuation HR | 20 dBA |
| Weight | 25.2 LB |
| EAN or UPC | 742330005408 |

