- Exhaust Tool
| Body Dia. [Max] | 10.06 in, 255.5 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow MR | 1183.04 cfm, 33.5 m3/min |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow LR | 836.96 cfm, 23.7 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Inlet Clock Position | 12:00 |
| Attenuation LR | 15 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Attenuation HR | 20 dBA |
| Style | Style 5 |
| Body Length | 27.75 in, 704.8 mm |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow HR | 1447.90 cfm, 41 m3/min |
| Outlet Clock Position | 6:00 |
| Overall Length | 30.63 in, 777.9 mm |
| Weight | 27.0 LB |
| EAN or UPC | 742330005415 |

