- Exhaust Tool
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Clock Position | 6:00 |
| Overall Length | 30.75 in, 781 mm |
| Body Dia. [Max] | 10.08 in, 256 mm |
| Rated Flow LR | 967.62 cfm, 27.4 m3/min |
| Attenuation LR | 13 dBA |
| Body Length | 27.75 in, 704.8 mm |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Outlet Clock Position | 2:00 |
| Attenuation HR | 18 dBA |
| Rated Flow MR | 1370.21 cfm, 38.8 m3/min |
| Rated Flow HR | 1677.45 cfm, 47.5 m3/min |
| Style | Style 4 |
| Weight | 27.65 LB |
| EAN or UPC | 742330005422 |

