- Exhaust Tool
| Overall Length | 32.01 in, 813 mm |
| Rated Flow HR | 1341.96 cfm, 38 m3/min |
| Inlet Diameter | 4.02 in, 102 mm |
| Inlet Clock Position | 6:00 |
| Attenuation HR | 20 dBA |
| Body Length | 27.99 in, 711 mm |
| Rated Flow LR | 773.39 cfm, 21.9 m3/min |
| Rated Flow MR | 1094.75 cfm, 31 m3/min |
| Body Dia. [Max] | 10 in, 254 mm |
| Style | Style 3 |
| Attenuation LR | 15 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Outlet Diameter | 4.02 in, 102 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Outlet Clock Position | 9:00 |
| Weight | 28.1 LB |
| EAN or UPC | 742330005453 |

