- Exhaust Tool
| Inlet Clock Position | 6:00 |
| Inlet Diameter | 5.02 in, 127.4 mm |
| Rated Flow HR | 2411.99 cfm, 68.3 m3/min |
| Attenuation LR | 13 dBA |
| Outlet Diameter | 5.02 in, 127.4 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Dia. [Max] | 10.06 in, 255.5 mm |
| Rated Flow LR | 1394.93 cfm, 39.5 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow MR | 1970.56 cfm, 55.8 m3/min |
| Style | Style 3 |
| Overall Length | 48 in, 1219.2 mm |
| Attenuation HR | 18 dBA |
| Body Length | 44.5 in, 1130.3 mm |
| Weight | 34.0 LB |
| EAN or UPC | 742330005460 |

