- Wrapped Exhaust Tool
| Rated Flow HR | 1419.65 cfm, 40.2 m3/min |
| Rated Flow LR | 819.30 cfm, 23.2 m3/min |
| Style | Style 1 |
| Body Length | 44.56 in, 1131.8 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation LR | 25 dBA |
| Attenuation HR | 35 dBA |
| Overall Length | 51 in, 1295.4 mm |
| Rated Flow MR | 1158.32 cfm, 32.8 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Type | Wrapped |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Body Dia. [Max] | 10.36 in, 263.1 mm |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Weight | 48.75 LB |
| EAN or UPC | 742330005491 |

