- Exhaust Tool
| Outlet Diameter | 5.03 in, 127.64 mm |
| Overall Length | 51 in, 1295.4 mm |
| Rated Flow HR | 2789.86 cfm, 79 m3/min |
| Style | Style 1 |
| Body Length | 44.44 in, 1128.8 mm |
| Rated Flow LR | 1610.35 cfm, 45.6 m3/min |
| Rated Flow MR | 2274.26 cfm, 64.4 m3/min |
| Attenuation HR | 15 dBA |
| Back Pressure Range [Low] | 0.31 inHg, 7.9 mmHg |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Attenuation LR | 10 dBA |
| Back Pressure Range [Mid] | 0.62 inHg, 15.7 mmHg |
| Body Dia. [Max] | 10.06 in, 255.5 mm |
| Back Pressure Range [High] | 0.94 inHg, 23.9 mmHg |
| Weight | 27.0 LB |
| EAN or UPC | 742330005507 |

