- Exhaust Tool
| Rated Flow LR | 1123.01 cfm, 31.8 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Body Dia. [Max] | 10.06 in, 255.52 mm |
| Rated Flow MR | 1589.16 cfm, 45 m3/min |
| Body Length | 44.44 in, 1128.78 mm |
| Attenuation LR | 12 dBA |
| Overall Length | 51 in, 1295.4 mm |
| Attenuation HR | 18 dBA |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Style | Style 1 |
| Rated Flow HR | 1945.84 cfm, 55.1 m3/min |
| Weight | 28.69 LB |
| EAN or UPC | 742330005514 |

