- Exhaust Tool
| Style | Style 6 |
| Body Dia. [Max] | 10.08 in, 256 mm |
| Rated Flow MR | 1352.55 cfm, 38.3 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation LR | 15 dBA |
| Outlet Clock Position | 12:00 |
| Attenuation HR | 20 dBA |
| Rated Flow LR | 957.03 cfm, 27.1 m3/min |
| Rated Flow HR | 1656.26 cfm, 46.9 m3/min |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Overall Length | 30.62 in, 777.7 mm |
| Inlet Clock Position | 6:00 |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Length | 28 in, 711.2 mm |
| Weight | 24.1 LB |
| EAN or UPC | 742330005538 |

