- Exhaust Tool
| Style | Style 1 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Inlet Diameter | 4.02 in, 102 mm |
| Overall Length | 51 in, 1295.4 mm |
| Rated Flow HR | 1543.25 cfm, 43.7 m3/min |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Rated Flow LR | 889.93 cfm, 25.2 m3/min |
| Body Length | 44.25 in, 1123.95 mm |
| Body Dia. [Max] | 10.06 in, 255.52 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow MR | 1260.73 cfm, 35.7 m3/min |
| Attenuation LR | 19 dBA |
| Attenuation HR | 25 dBA |
| Weight | 29.1 LB |
| EAN or UPC | 742330005569 |

