- Exhaust Tool
| Rated Flow HR | 2609.75 cfm, 73.9 m3/min |
| Attenuation HR | 25 dBA |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow LR | 1504.40 cfm, 42.6 m3/min |
| Style | Style 1 |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Body Length | 59.75 in, 1517.6 mm |
| Overall Length | 66.5 in, 1689 mm |
| Body Dia. [Max] | 10.08 in, 256 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Rated Flow MR | 2129.47 cfm, 60.3 m3/min |
| Attenuation LR | 19 dBA |
| Weight | 52.0 LB |
| EAN or UPC | 742330005620 |

