- Exhaust Tool
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow MR | 2493.22 cfm, 70.6 m3/min |
| Body Length | 44.25 in, 1124 mm |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Body Dia. [Max] | 10.06 in, 255.5 mm |
| Attenuation LR | 16 dBA |
| Rated Flow HR | 2948.77 cfm, 83.5 m3/min |
| Rated Flow LR | 1762.20 cfm, 49.9 m3/min |
| Attenuation HR | 23 dBA |
| Overall Length | 51 in, 1295.4 mm |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Style | Style 1 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Weight | 33.0 LB |
| EAN or UPC | 742330161234 |

