- Exhaust Tool
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Body Length | 23.75 in, 603.2 mm |
| Attenuation LR | 12 dBA |
| Rated Flow MR | 1567.97 cfm, 44.4 m3/min |
| Attenuation HR | 18 dBA |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Dia. [Max] | 10.08 in, 256 mm |
| Overall Length | 32 in, 812.8 mm |
| Rated Flow LR | 1130.07 cfm, 32 m3/min |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Style | Style 1 |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Rated Flow HR | 1998.81 cfm, 56.6 m3/min |
| Weight | 20.8 LB |
| EAN or UPC | 742330113998 |

