- Exhaust Tool
| Rated Flow LR | 1412.59 cfm, 40 m3/min |
| Back Pressure Range [High] | 2.01 inHg, 51 mmHg |
| Style | Style 2 |
| Attenuation HR | 18 dBA |
| Outlet Clock Position | 12:00 |
| Rated Flow MR | 1567.97 cfm, 44.4 m3/min |
| Body Dia. [Max] | 10.08 in, 256 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Overall Length | 32 in, 812.8 mm |
| Inlet Clock Position | 6:00 |
| Body Length | 23.75 in, 603.2 mm |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Attenuation LR | 12 dBA |
| Rated Flow HR | 1567.97 cfm, 44.4 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Weight | 23.0 LB |
| EAN or UPC | 742330114001 |

