- Exhaust Tool
| Style | Style 6 |
| Overall Length | 26.24 in, 666.5 mm |
| Rated Flow HR | 1998.81 cfm, 56.6 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation LR | 12 dBA |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Outlet Clock Position | 12:00 |
| Body Dia. [Max] | 10 in, 254 mm |
| Outlet Diameter | 4.02 in, 102 mm |
| Rated Flow MR | 1567.97 cfm, 44.4 m3/min |
| Inlet Diameter | 4.02 in, 102 mm |
| Body Length | 23.5 in, 596.9 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Inlet Clock Position | 6:00 |
| Attenuation HR | 18 dBA |
| Rated Flow LR | 1412.59 cfm, 40 m3/min |
| Weight | 22.0 LB |
| EAN or UPC | 742330114032 |

