- Special Exhaust Tool
| Inlet Diameter | 5.03 in, 127.64 mm |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Body Length | 5.07 in, 128.8 mm |
| Type | Special |
| Attenuation LR | 19 dBA |
| Attenuation HR | 23 dBA |
| Body Dia. [Max] | 10.08 in, 256 mm |
| Style | Style 1 |
| Overall Length | 51 in, 1295.4 mm |
| Weight | 48.1 LB |
| EAN or UPC | 742330108536 |

