- Exhaust Tool
| Style | Style 2 |
| Attenuation LR | 15 dBA |
| Attenuation HR | 20 dBA |
| Outlet Diameter | 4.02 in, 102.12 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow HR | 1730.42 cfm, 49 m3/min |
| Overall Length | 36 in, 914.4 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Body Dia. [Max] | 11.06 in, 280.92 mm |
| Inlet Diameter | 4.02 in, 102.12 mm |
| Rated Flow LR | 999.41 cfm, 28.3 m3/min |
| Outlet Clock Position | 12:00 |
| Rated Flow MR | 1412.59 cfm, 40 m3/min |
| Inlet Clock Position | 6:00 |
| Weight | 35.8 LB |
| EAN or UPC | 742330005651 |

