- Exhaust Tool
| Style | Style 4 |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Inlet Clock Position | 6:00 |
| Attenuation LR | 15 dBA |
| Rated Flow HR | 2461.43 cfm, 69.7 m3/min |
| Rated Flow MR | 2009.40 cfm, 56.9 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Overall Length | 51.75 in, 1314.4 mm |
| Outlet Clock Position | 12:00 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Inlet Diameter | 5.03 in, 127.64 mm |
| Body Length | 46 in, 1168.4 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Attenuation HR | 20 dBA |
| Rated Flow LR | 1419.65 cfm, 40.2 m3/min |
| Body Dia. [Max] | 11.08 in, 281.4 mm |
| Weight | 46.2 LB |
| EAN or UPC | 742330005668 |

