- Exhaust Tool
| Inlet Diameter | 5.03 in, 127.64 mm |
| Attenuation LR | 19 dBA |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow HR | 2948.77 cfm, 83.5 m3/min |
| Outlet Diameter | 5.03 in, 127.64 mm |
| Body Length | 50.5 in, 1282.7 mm |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow MR | 2503.81 cfm, 70.9 m3/min |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow LR | 1772.80 cfm, 50.2 m3/min |
| Style | Style 1 |
| Body Dia. [Max] | 11.06 in, 280.9 mm |
| Overall Length | 57 in, 1447.8 mm |
| Attenuation HR | 25 dBA |
| Weight | 50.0 LB |
| EAN or UPC | 742330005705 |

