- Exhaust Tool
| Rated Flow HR | 1818.71 cfm, 51.5 m3/min |
| Inlet Clock Position | 6:00 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Rated Flow LR | 1048.85 cfm, 29.7 m3/min |
| Body Length | 36 in, 914.4 mm |
| Rated Flow MR | 1483.22 cfm, 42 m3/min |
| Attenuation LR | 19 dBA |
| Overall Length | 41.25 in, 1047.8 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Outlet Clock Position | 12:00 |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Attenuation HR | 25 dBA |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Style | Style 2 |
| Body Dia. [Max] | 11.06 in, 280.9 mm |
| Weight | 30.395 LB |
| EAN or UPC | 742330005712 |

