- Exhaust Tool
| Overall Length | 41 in, 1041.4 mm |
| Outlet Clock Position | 12:00 |
| Rated Flow LR | 1070.03 cfm, 30.3 m3/min |
| Attenuation HR | 20 dBA |
| Body Dia. [Max] | 11.06 in, 280.9 mm |
| Body Length | 36 in, 914.4 mm |
| Inlet Clock Position | 6:00 |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow HR | 1850.49 cfm, 52.4 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Inlet Diameter | 4 in, 101.6 mm |
| Rated Flow MR | 1511.47 cfm, 42.8 m3/min |
| Outlet Diameter | 4 in, 101.6 mm |
| Attenuation LR | 15 dBA |
| Style | Style 4 |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Weight | 27.0 LB |
| EAN or UPC | 742330115992 |

