- Exhaust Tool
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Body Dia. [Max] | 11.08 in, 281.4 mm |
| Body Length | 36 in, 914.4 mm |
| Inlet Clock Position | 6:00 |
| Overall Length | 39 in, 990.6 mm |
| Style | Style 3 |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow HR | 1606.82 cfm, 45.5 m3/min |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Attenuation LR | 19 dBA |
| Outlet Clock Position | 3:00 |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Attenuation HR | 25 dBA |
| Rated Flow LR | 928.78 cfm, 26.3 m3/min |
| Rated Flow MR | 1313.71 cfm, 37.2 m3/min |
| Weight | 32.55 LB |
| EAN or UPC | 742330005781 |

