- Exhaust Tool
| Rated Flow MR | 1366.68 cfm, 38.7 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Style | Style 3 |
| Outlet Diameter | 4.02 in, 102.11 mm |
| Inlet Diameter | 4.02 in, 102.11 mm |
| Overall Length | 36 in, 914.4 mm |
| Attenuation HR | 20 dBA |
| Body Dia. [Max] | 11.08 in, 281.4 mm |
| Body Length | 33 in, 838.2 mm |
| Rated Flow LR | 967.62 cfm, 27.4 m3/min |
| Attenuation LR | 15 dBA |
| Rated Flow HR | 1677.45 cfm, 47.5 m3/min |
| Inlet Clock Position | 6:00 |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Weight | 32.1 LB |
| EAN or UPC | 742330116005 |

