- Exhaust Tool
| Outlet Clock Position | 6:00 |
| Outlet Diameter | 4 in, 101.6 mm |
| Overall Length | 44.59 in, 1132.6 mm |
| Inlet Clock Position | 12:00 |
| Body Length | 36 in, 914.4 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Attenuation HR | 19 dBA |
| Inlet Diameter | 4 in, 101.6 mm |
| Attenuation LR | 13 dBA |
| Style | Style 3 |
| Rated Flow MR | 1391.40 cfm, 39.4 m3/min |
| Rated Flow LR | 981.75 cfm, 27.8 m3/min |
| Body Dia. [Max] | 11.08 in, 281.4 mm |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Rated Flow HR | 1702.17 cfm, 48.2 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Weight | 35.06 LB |
| EAN or UPC | 742330116050 |

