- Exhaust Tool
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Style | Style 4 |
| Body Dia. [Max] | 11.08 in, 281.4 mm |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Outlet Clock Position | 6:00 |
| Inlet Diameter | 4 in, 101.6 mm |
| Body Length | 36 in, 914.4 mm |
| Attenuation LR | 15 dBA |
| Rated Flow LR | 1140.66 cfm, 32.3 m3/min |
| Attenuation HR | 21 dBA |
| Rated Flow HR | 1974.09 cfm, 55.9 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Rated Flow MR | 1610.35 cfm, 45.6 m3/min |
| Outlet Diameter | 4 in, 101.6 mm |
| Overall Length | 41 in, 1041.4 mm |
| Weight | 34.3 LB |
| EAN or UPC | 742330116067 |

