- Exhaust Tool
| Inlet Diameter | 4 in, 101.6 mm |
| Rated Flow HR | 1885.80 cfm, 53.4 m3/min |
| Outlet Clock Position | 9:00 |
| Rated Flow LR | 1087.69 cfm, 30.8 m3/min |
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Outlet Diameter | 4 in, 101.6 mm |
| Rated Flow MR | 1539.72 cfm, 43.6 m3/min |
| Inlet Clock Position | 12:00 |
| Attenuation HR | 20 dBA |
| Body Dia. [Max] | 11.08 in, 281.4 mm |
| Body Length | 35.5 in, 901.7 mm |
| Style | Style 6 |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation LR | 15 dBA |
| Overall Length | 36 in, 914.4 mm |
| Weight | 34.4 LB |
| EAN or UPC | 742330116074 |

