- Exhaust Tool
| Back Pressure Range [High] | 2.99 inHg, 76 mmHg |
| Back Pressure Range [Mid] | 2.01 inHg, 51 mmHg |
| Attenuation LR | 15 dBA |
| Body Length | 35.5 in, 901.7 mm |
| Inlet Diameter | 4 in, 101.6 mm |
| Overall Length | 44 in, 1117.6 mm |
| Rated Flow HR | 2390.80 cfm, 67.7 m3/min |
| Outlet Clock Position | 12:00 |
| Rated Flow LR | 1380.80 cfm, 39.1 m3/min |
| Back Pressure Range [Low] | 0.98 inHg, 25 mmHg |
| Outlet Diameter | 5 in, 127 mm |
| Body Dia. [Max] | 11.08 in, 281.4 mm |
| Attenuation HR | 18 dBA |
| Style | Style 2A |
| Rated Flow MR | 1952.90 cfm, 55.3 m3/min |
| Weight | 35.885 LB |
| EAN or UPC | 742330116081 |

